Beli e40 fitting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MASKO Fitting E-40 (Fitting Lampu)
    Mulai

    Rp109.900

    MASKO Fitting E-40 (Fitting Lampu)
    Deskripsi:
    Produk sudah 1 Set dengan gantungan fittingnya (lihat gambar)
    atribut:
    • Fitting Size: E40
    • Material: Ceramic
  2. MASKO Straight Stone Fitting E-40 (Fitting Lampu)
    Mulai

    Rp32.900

    MASKO Straight Stone Fitting E-40 (Fitting Lampu)
    Deskripsi:
    - Bagian dalam fitting dari kuningan - Badan fitting dari bahan batu keramik- Kuat, tahan panas, dan aman- Dengan ukuran diameter E40
    atribut:
    • Fitting Size: E40
    • Material: Inner: Brass; Oute: Ceramic
  3. Eterna Kuas Roll Mini
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Eterna Kuas Roll Mini
    atribut:
    • Size (inch): 4
    • Length (cm): 65
  4. MASKO Fitting E-27 (Fitting Lampu)
    Mulai

    Rp27.900

    MASKO Fitting E-27 (Fitting Lampu)
    Deskripsi:
    Produk sudah 1 Set dengan gantungan fittingnya (lihat gambar)
    atribut:
    • Fitting Size: E27
    • Material: Ceramic
  5. Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (Pemutus Sirkuit/MCB)
    Mulai

    Rp109.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (Pemutus Sirkuit/MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC
    • Breaking Capacity (kA): 4.5
    • Trip Unit Technology: Thermal-Magnetic
  6. IWASAKI Infrared Lamp (Lampu Inframerah)
    Mulai

    Rp609.900

    IWASAKI Infrared Lamp (Lampu Inframerah)
    atribut:
    • Outer Diameter (mm): 127
    • Rated Life (hour): 6000
  7. MASKO Straight Stone Ceiling Fitting E-27 (Fitting Lampu)
    Mulai

    Rp6.900

    MASKO Straight Stone Ceiling Fitting E-27 (Fitting Lampu)
    Deskripsi:
    - Bagian dalam fitting dari kuningan - Badan fitting dari bahan batu keramik- Kuat, tahan panas, dan aman- Dengan ukuran diameter E27
    atribut:
    • Fitting Size: E27
    • Material: Ceramic
  8. LARKIN Fitting Lampu E27 6,5cm Extension Pendek
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    LARKIN Fitting Lampu E27 6,5cm Extension Pendek
    Deskripsi:
    Fitting Downlight / Pemanjang soket E27 pendek dengan panjan 65mm / 6,5 cmKegunaan: Agar cahaya LED lebih menyebar, krn sumber cahaya lebih menonjol ke permukaan plafon biasanya digunakan dalam downlight lampu.
    atribut:
    • Color: White
  9. Schneider Electric Circuit Breaker 3P EasyPact EZC630H TMD (Pemutus Arus)
    Mulai

    Rp16.999.900

    Schneider Electric Circuit Breaker 3P EasyPact EZC630H TMD (Pemutus Arus)
    Deskripsi:
    This is a 500A circuit breaker for EasyPact EZC630H. This product can work below rated operational voltage(Ue) 440VAC at 50/60Hz. The ultimate breaking capacity(Icu) is 50kA at 440V, in terms of complete range Ics=100%Icu(Ics= 50%Icu at 440V. This version of product is designed 3 poles frame with detection on 3 poles,equiped TMD trip unit for thermal-magnetic protection. It is compliance with standard IEC60947, CE certification and some independent lab(KEMA,ASEFA,TUV) or third-party Tilva. This device is certified for operation in pollution degree III environment as defined by IEC60947, and pass the test of extremely atmospheric conditions. Device can be mounted vertically or horizontally in a metal enclosure,and against from safety risk by padlocking. The degree of protection is IP40 for direct rotary handle,and IP54 for extended rotary handle. This series have slots used for indication or voltage release auxiliaries positioning , depending on where it is inserted in the device behind the front cover of circuit breaker. The fixed dimension is 140mm(width),255mm(height),110mm(Depth).
    atribut:
    • Breaking Capacity (kA): 50 Icu (at 380V AC 50/60Hz conforming to IEC 60947-2); 50 Icu (at 440V AC 50/60Hz conforming to IEC 60947-2); 70 Icu (at 220/230V AC 50/60Hz conforming to IEC 60947-2); 50 Icu (at 400/415V AC 50/60Hz conforming to IEC 60947-2)
    • Breaking Capacity Code: H
    • Circuit Breaker Name: Easypact EZC630H
    • Device Application: Distribution
    • Device Short Name: Easypact EZC630H
    • Network Frequency (Hz): 50/60
    • Network Type: AC
    • Poles Description: 3P
    • Product Range: EasyPact
    • Product or Component Type: Circuit breaker
    • Protected Poles Description: 3t
    • Suitability For Isolation: Yes conforming to IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ics] Rated Service Breaking Capacity (kA): 25 at 440V AC 50/60Hz conforming to IEC 60947-2; 70 at 220/230V AC 50/60Hz conforming to IEC 60947-2; 50 at 380V AC 50/60Hz conforming to IEC 60947-2; 50 at 400/415V AC 50/60Hz conforming to IEC 60947-2
    • [In] Rated Current (A): 630 at 40°C
    • [Ue] Rated Operational Voltage (V): 440 AC 50/60Hz conforming to IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 690 AC 50/60Hz conforming to IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to IEC 60947-2
  10. Broco Fitting Lampu Gantung Standard Line (Sambungan)
    Mulai

    Rp5.900

    Broco Fitting Lampu Gantung Standard Line (Sambungan)
    atribut:
    • Series: Standard Line
    • Material: Brass
  11. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Rating:
    99% of 100
    (67)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  12. Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    Mulai

    Rp1.999.900

    Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    atribut:
    • Depth (mm): 60
    • Height (mm): 165
    • Number Of Poles (P): 3
    • Width (mm): 105
  13. NERO Electric Round Lamp Fitting -E27
    Mulai

    Rp14.900

    NERO Electric Round Lamp Fitting -E27
    atribut:
    • Type: Surface Mount Luminaire for E27 Base
    • Dimensions (mm): Ø88x48
    • Finish: White
  14. Schneider Electric PowerLogic PM5000 series (Meter Daya)
    Mulai

    Rp9.099.900

    Schneider Electric PowerLogic PM5000 series (Meter Daya)
    atribut:
    • Product or Component Type: Power Meter
    • Range: PowerLogic
  15. Hannochs LED Capsule Bulb Vario Lamp E27
    Rating:
    100% of 100
    (3)
    Mulai

    Rp24.900

    Hannochs LED Capsule Bulb Vario Lamp E27
    Deskripsi:
    Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.
    atribut:
    • Color: Cool Daylight
    • Product Technology: LED
    • Beam Angle (°): 180
    • Fitting: E27
    • Product Material: PBT + PC + AL
    • Rated Lifetime (hour): 10000
  16. Dulux Wall Paint Pentalite Anti Bacteria 2.5L (Cat Dinding / Tembok)
    Mulai

    Rp299.900

    Dulux Wall Paint Pentalite Anti Bacteria 2.5L (Cat Dinding / Tembok)
    Deskripsi:
    Dulux Pentalite Ultra Matt Smooth Finish adalah cat berbahan dasar air yang bermutu tinggi dengan hasil akhir halus dan tidak mengkilap/matt. Dulux Pentalite menghadirkan sentuhan maksimal dengan kualitas ProCover TechnologyTM dengan fungsi utama daya sebar maksimal, hasil akhir menawan dan warna tahan lama.Petunjuk Penggunaan: Rol, kuas atau spray
    atribut:
    • Finishing: Matt
    • Drying Time (hour): 1-2
  17. NERO Electric Square Lamp Fitting -E27
    Mulai

    Rp14.900

    NERO Electric Square Lamp Fitting -E27
    atribut:
    • Type: Surface Mount Luminaire for E27 Base
    • Dimensions (mm): 88x88x48
    • Finish: White
  18. Broco Saklar Double Outbow Persegi Standard Line (Saklar Seri/Saklar Lampu)
    Mulai

    Rp23.900

Daftar Harga e40 fitting Terbaru October 2026
MASKO Fitting E-40 (Fitting Lampu)Rp109.900
MASKO Straight Stone Fitting E-40 (Fitting Lampu)Rp32.900
Eterna Kuas Roll MiniRp21.900
MASKO Fitting E-27 (Fitting Lampu)Rp27.900
Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (Pemutus Sirkuit/MCB)Rp109.900
IWASAKI Infrared Lamp (Lampu Inframerah)Rp609.900
Fort kWh Meter Single Tarif (Meter Energi)Rp359.900
MASKO Straight Stone Ceiling Fitting E-27 (Fitting Lampu)Rp6.900
LARKIN Fitting Lampu E27 6,5cm Extension PendekRp13.900
Schneider Electric Circuit Breaker 3P EasyPact EZC630H TMD (Pemutus Arus)Rp16.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)